- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 327.03 mm Housing Bore Diameter
- 17.48 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 292.1 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 327.03 mm |
| Weight | 4.588 LB |
| EAN or UPC | 85311117081 |
| Inch/Metric | Metric |
| Shaft Dia. | 292.1 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 327.03 mm |
| Weight | 4.588 LB |
| EAN or UPC | 85311117081 |