- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Shaft Dia. | 292.1 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 323.85 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Weight | 4.558 LB |
| EAN or UPC | 85311117074 |

