
- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Housing Bore Dia. | 323.85 mm |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Seal Application | General Purpose |
Shaft Dia. | 292.1 mm |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 250 °F |
Case Construction | Steel Case w/Inner Case |
Seal Design | Assembled Design |
Lip Material | Duralip (Carboxylated Nitrile) |
Pressure | 10 psi |
Construction | HDS2 |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Inch/Metric | Metric |
Weight | 4.558 LB |
EAN or UPC | 85311117029 |
