- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 323.85 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 292.1 mm |
| Weight | 4.173 LB |
| EAN or UPC | 85311428101 |
| Housing Bore Dia. | 323.85 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 292.1 mm |
| Weight | 4.173 LB |
| EAN or UPC | 85311428101 |