- Radial Shaft Seal
- 292.1 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 323.85 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Shaft Dia. | 292.1 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Weight | 4.558 LB |
| EAN or UPC | 85311117005 |

