- Radial Shaft Seal
- 290.53 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 330.2 mm |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 290.53 mm |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Weight | 4.821 LB |
| EAN or UPC | 85311116923 |

