- Radial Shaft Seal
- 290 mm Shaft Diameter
- 330 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 15 psi |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 290 mm |
| Construction | HDSA1 |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Housing Bore Dia. | 330 mm |
| Spring Material | Carbon Steel Garter |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Weight | 4.668 LB |
| EAN or UPC | 85311159845 |

