- Radial Shaft Seal
- 29 mm Shaft Diameter
- 41 mm Housing Bore Diameter
- 6 mm Width
| Housing Bore Dia. | 41 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 29 mm |
| Weight | 0.111 LB |
| EAN or UPC | 85311287241 |
| Housing Bore Dia. | 41 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 29 mm |
| Weight | 0.111 LB |
| EAN or UPC | 85311287241 |