- Radial Shaft Seal
- 289.992 mm Shaft Diameter
- 329.717 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 289.992 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 329.717 mm |
| Lip Type | Split |
| Weight | 2.462 LB |
| EAN or UPC | 85311263986 |
| Shaft Dia. | 289.992 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 329.717 mm |
| Lip Type | Split |
| Weight | 2.462 LB |
| EAN or UPC | 85311263986 |