- Radial Shaft Seal
- 1140 mm Shaft Diameter
- 1180 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 1140 mm |
| Housing Bore Dia. | 1180 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 16.473 LB |
| EAN or UPC | 85311226981 |
| Shaft Dia. | 1140 mm |
| Housing Bore Dia. | 1180 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 16.473 LB |
| EAN or UPC | 85311226981 |