- Radial Shaft Seal
- 288.93 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 288.93 mm |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case w/8 Lugs |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 330.2 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 4.628 LB |
| EAN or UPC | 85311116800 |

