- Radial Shaft Seal
- 288.93 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 288.93 mm |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 330.2 mm |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Weight | 4.628 LB |
| EAN or UPC | 85311116749 |

