- Radial Shaft Seal
- 288.93 mm Shaft Diameter
- 327.03 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Housing Bore Dia. | 327.03 mm |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Shaft Dia. | 288.93 mm |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.588 LB |
| EAN or UPC | 85311116664 |

