- Radial Shaft Seal
- 287.35 mm Shaft Diameter
- 338.125 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 338.125 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Shaft Dia. | 287.35 mm |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Weight | 4.921 LB |
| EAN or UPC | 85311116602 |

