- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Shaft Dia. | 285.75 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 342.9 mm |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Weight | 4.961 LB |
| EAN or UPC | 85311116572 |

