- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 285.75 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Construction | HDS1 |
| Housing Bore Dia. | 342.9 mm |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.961 LB |
| EAN or UPC | 85311116565 |

