- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Shaft Dia. | 285.75 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 342.9 mm |
| Lip Style | Internal |
| Weight | 4.961 LB |
| EAN or UPC | 85311116558 |

