- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Housing Bore Dia. | 336.55 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Shaft Dia. | 285.75 mm |
| Weight | 4.891 LB |
| EAN or UPC | 85311116534 |

