- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 336.55 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 285.75 mm |
| Lip Material | Nitrile |
| Weight | 4.891 LB |
| EAN or UPC | 85311116527 |

