
- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 22.23 mm Width
Shaft Dia. | 285.75 mm |
Housing Bore Dia. | 336.55 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 4.891 LB |
EAN or UPC | 85311116510 |

Shaft Dia. | 285.75 mm |
Housing Bore Dia. | 336.55 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 4.891 LB |
EAN or UPC | 85311116510 |