- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 336.55 mm |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 285.75 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 4.891 LB |
| EAN or UPC | 85311116473 |

