- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 336.55 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 285.75 mm |
| Lip Style | Internal |
| Weight | 4.891 LB |
| EAN or UPC | 85311116442 |

