- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 336.55 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Shaft Dia. | 285.75 mm |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 4.891 LB |
| EAN or UPC | 85311116435 |

