
- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Housing Bore Dia. | 323.85 mm |
Construction | HDS1 |
Lip Material | Nitrile |
Lip Type | Non-Split |
Surface Speed [Nom] | 5,000 ft/min |
Seal Design | Assembled Design |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Shaft Dia. | 285.75 mm |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 250 °F |
Seal Application | General Purpose |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Weight | 4.558 LB |
EAN or UPC | 85311116381 |
