- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 324.154 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Assembled Design |
| Shaft Dia. | 285.75 mm |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Housing Bore Dia. | 324.154 mm |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Weight | 1.917 LB |
| EAN or UPC | 85311116367 |

