
- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Lip Type | Split |
Construction | HS8 |
Seal Application | General Purpose |
Spring Material | Stainless Steel |
Case Construction | All Rubber w/Spring |
Lip Style | Internal |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 323.85 mm |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Seal Design | Assembled Design |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | Yes |
Shaft Dia. | 285.75 mm |
Inch/Metric | Metric |
Weight | 2.638 LB |
EAN or UPC | 85311116350 |
