- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 285.75 mm |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Housing Bore Dia. | 323.85 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Weight | 4.558 LB |
| EAN or UPC | 85311116336 |

