
- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Pressure | 0 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Shaft Dia. | 285.75 mm |
Housing Bore Dia. | 317.5 mm |
Case Construction | All Rubber w/Spring |
Seal Design | Assembled Design |
Inch/Metric | Metric |
Spring Material | Stainless Steel Garter |
Lip Style | Internal |
Surface Speed [Nom] | 1,500 ft/min |
Cover/Compensation Ring/Plate Required | Yes |
Temperature Range [Max] | 250 °F |
Construction | HS7 |
Lip Type | Split |
Weight | 2.608 LB |
EAN or UPC | 85311116329 |
