- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Shaft Dia. | 285.75 mm |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 317.5 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 4.478 LB |
| EAN or UPC | 85311116312 |

