- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 317.5 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Shaft Dia. | 285.75 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Weight | 4.478 LB |
| EAN or UPC | 85311116299 |

