- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 311.15 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Shaft Dia. | 285.75 mm |
| Lip Type | Split |
| Weight | 2.186 LB |
| EAN or UPC | 85311268554 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 311.15 mm |
| Shaft Dia. | 285.75 mm |
| Lip Type | Split |
| Weight | 2.186 LB |
| EAN or UPC | 85311268554 |