- Self-Aligning Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 2.44 in Width
- Bearing Steel Material
| Outer Ring Width | 0.87 in, 22 mm |
| Material | Bearing Steel |
| I.D. | 2.36 in, 60 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Self-Aligning |
| Width | 2.44 in, 62 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.44 in, 62 mm |
| O.D. | 4.33 in, 110 mm |
| Inch/Metric | Metric |
| Cage Material | Polyamide |
| Weight | 3.32 LB |
| EAN or UPC | 7316571229560 |

