- Self-Aligning Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
| I.D. | 1.57 in, 40 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.2 in, 56 mm |
| Width | 2.2 in, 56 mm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Outer Ring Width | 0.71 in, 18 mm |
| O.D. Type | Cylindrical |
| O.D. | 3.15 in, 80 mm |
| Material | Bearing Steel |
| Cage Material | Polyamide |
| Weight | 1.592 LB |
| EAN or UPC | 7316571228266 |

