- Self-Aligning Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 2.05 in Width
- Bearing Steel Material
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Outer Ring Width | 0.67 in, 17 mm |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. | 2.83 in, 72 mm |
| Width | 2.05 in, 52 mm |
| I.D. | 1.38 in, 35 mm |
| Inner Ring Width | 2.05 in, 52 mm |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Weight | 1.248 LB |
| EAN or UPC | 7316571228242 |

