- Radial Shaft Seal
- 282.58 mm Shaft Diameter
- 339.73 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 282.58 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 339.73 mm |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Weight | 4.921 LB |
| EAN or UPC | 85311116237 |

