
- Radial Shaft Seal
- 282.58 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 282.58 mm |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 336.55 mm |
Surface Speed [Nom] | 5,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Pressure | 10 psi |
Lip Type | Non-Split |
Construction | HDS1 |
Seal Design | Assembled Design |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Weight | 4.891 LB |
EAN or UPC | 85311116220 |
