- Radial Shaft Seal
- 282.58 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 330.2 mm |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 282.58 mm |
| Lip Type | Non-Split |
| Weight | 4.628 LB |
| EAN or UPC | 85311116206 |

