- Radial Shaft Seal
- 282.58 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Construction | HDS1 |
| Shaft Dia. | 282.58 mm |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Housing Bore Dia. | 323.85 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 4.563 LB |
| EAN or UPC | 85311116190 |

