Skip to content Skip to navigation menu
SKF110X150X12HMSA10RG

110X150X12HMSA10RG

Metric Radial Shaft Seal
Item #101013999
  • Radial Shaft Seal
  • 110 mm Shaft Diameter
  • 150 mm Housing Bore Diameter
  • 12 mm Width
SKF110X150X12HMSA10RG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 110 mm Shaft Diameter
  • 150 mm Housing Bore Diameter
  • 12 mm Width
Housing Bore Dia. 150 mm
Inch/Metric Metric
Shaft Dia. 110 mm
Weight 0.382 LB
EAN or UPC 7316572553480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison