- Radial Shaft Seal
- 110 mm Shaft Diameter
- 150 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 110 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 150 mm |
| Weight | 0.415 LB |
| EAN or UPC | 7316572547441 |
| Shaft Dia. | 110 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 150 mm |
| Weight | 0.415 LB |
| EAN or UPC | 7316572547441 |