- Radial Shaft Seal
- 281 mm Shaft Diameter
- 338.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 281 mm |
| Housing Bore Dia. | 338.15 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Weight | 4.911 LB |
| EAN or UPC | 85311116169 |

