
- Radial Shaft Seal
- 281 mm Shaft Diameter
- 334.98 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Shaft Dia. | 281 mm |
Housing Bore Dia. | 334.98 mm |
Lip Style | Internal |
Seal Application | General Purpose |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/Inner Case |
Pressure | 10 psi |
Cover/Compensation Ring/Plate Required | No |
Construction | HDS1 |
Spring Material | Carbon Steel Garter |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Type | Non-Split |
Surface Speed [Nom] | 5,000 ft/min |
Seal Design | Assembled Design |
Temperature Range [Max] | 250 °F |
Weight | 4.871 LB |
EAN or UPC | 85311116152 |
