- Radial Shaft Seal
- 280.97 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Shaft Dia. | 280.97 mm |
| Housing Bore Dia. | 330.2 mm |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Weight | 4.628 LB |
| EAN or UPC | 85311116138 |

