- Radial Shaft Seal
- 280.97 mm Shaft Diameter
- 317.5 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 280.97 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Housing Bore Dia. | 317.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Weight | 4.478 LB |
| EAN or UPC | 85311116114 |

