- Radial Shaft Seal
- 280 mm Shaft Diameter
- 339.8 mm Housing Bore Diameter
- 24.99 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Shaft Dia. | 280 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 339.8 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 4.921 LB |
| EAN or UPC | 85311116077 |

