- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 342.9 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 342.9 mm |
| Shaft Dia. | 279.4 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Construction | HDSA1 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Weight | 5.641 LB |
| EAN or UPC | 85311116008 |

