- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 31.75 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 279.4 mm |
| Housing Bore Dia. | 330.2 mm |
| Inch/Metric | Metric |
| Weight | 6.865 LB |
| EAN or UPC | 85311193368 |
| Lip Type | Non-Split |
| Shaft Dia. | 279.4 mm |
| Housing Bore Dia. | 330.2 mm |
| Inch/Metric | Metric |
| Weight | 6.865 LB |
| EAN or UPC | 85311193368 |