- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Shaft Dia. | 279.4 mm |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Housing Bore Dia. | 336.55 mm |
| Weight | 4.891 LB |
| EAN or UPC | 85311115926 |

