- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Shaft Dia. | 279.4 mm |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 330.2 mm |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 4.628 LB |
| EAN or UPC | 85311115896 |

