- Radial Shaft Seal
- 279.4 mm Shaft Diameter
- 330.2 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 279.4 mm |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 330.2 mm |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.711 LB |
| EAN or UPC | 85311115841 |

